Shop All Spill Containment Accessories
Condor
Containment Berm, 4488 gal. Spill Cap.
Mfr # BD-1250-AL-L-C
Zoro # G2099925
original price:
$1,834.46
38% off
new price: $1,123.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,123.99
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Includes L Bracket
- Length 50 ft
- Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # BD-1250-AL-L-C
- Zoro # G2099925
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 50 ft |
Width | 12 ft |
Height | 12 in |
Bottom Inside Dimensions | 12 ft W x 50 ft L |
Dimensions | 12 ft W x 50 ft L |
Bottom Inside Lengths | 50 ft |
Bottom Inside Widths | 12 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 50 ft L, Bottom Inside Length 50 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 50 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 50 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ORGANIC VAPOR CARTRIDGE (2pk) (3M7046)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- HILLMAN 4 in. Nail-On Reflective Plastic House Number - 9 - 3 Piece, 5PK (841614)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (E2QRW02A000)
- CONDOR Containment Pool, 20 gal. Spill Cap. (5920-BD-C)
- CONDOR Containment Berm, 5610 gal. Spill Cap. (BD-1550-AL-L-C)
- CONDOR Containment Berm, 6ft.W, 179gal.Spill Cap. (BD-46-AL-L-C)
- CONDOR Drum Spill Containment, 65 in. W, Black (4064-BD-C)
- CONDOR Containment Berm, 4ft.W, 119gal.Spill Cap. (BD-44-AL-L-C)
- CONDOR Containment Berm, 8ft.W, 235gal.Spill Cap. (BD-48-AL-L-C)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- Condor Spill Control Supplies