Shop All Ear Plugs
This Product is Discontinued
Condor
Condor Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Blue, 200 PK (Discontinued)
Mfr # 399-4017PL
Zoro # G8549082
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Condor
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series Condor, Cord Material Vinyl, Band Material Vinyl, Cord Color Blue, Standards ANSI S3.19-1974, Pairs per Package 200, Earplug Color Blue, Metal Detectable Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.