Shop All Ear Plugs
Condor
Condor Disposable Foam Ear Plugs, Bell Shape, 32 dB, Orange, 200 PK
Mfr # 22ED83
Zoro # G6095801
product price: $15.69
/pk 200, $0.08/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Condor
- Ear Plug Shape Bell
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Series Condor, Standards ANSI S3.19-1974, Pairs per Package 200, Earplug Color Orange, Metal Detectable No, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 (FRB13-DNM 34 34)
- BRADY Pipe Markr, Arrow - Single, Gn, 1to2-1/2 In (93257)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- FIRST AID ONLY BBP Spill Cleanup Kit, 3.625 x 4.312 x 2.25 (21-760)
- CONDOR Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 200 PK (55KN50)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (55KN52)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (55KN53)
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- CONDOR Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Orange, 100 PK (55KN51)
- SELLSTROM Reusable Non-Allergenic polymer Ear Plugs, Tapered Shape, 27 dB, Blue/High Visibility Green (S23421)
- 3M E-A-R E-A-R Classic Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (OCS1137)
- Condor Hearing Protection