Shop All Work Jackets & Coats
Condor
Collared Shop Coat, Male, S, Navy
Mfr # 4TWF2
Zoro # G0099251
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42 in
- Gender Men's
- Cuff Style Open
- Number of Pockets 4
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4TWF2
- Zoro # G0099251
- UPC # 190735102398
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Length | 42 in |
Size | S |
Fits Chest Size | 36 in to 38 in |
Details
Item | Collared Shop Coat |
Gender | Men's |
Cuff Style | Open |
Number of Pockets | 4 |
Color | Navy |
Material | Cotton |
Closure Type | Snaps |
Industry Type | Healthcare |
Number of Outside Pockets | 4 |
Garment Color | Blue |
Description
Collared Shop Coat, Gender Men's, Material Cotton, Front Closure Type Snaps, Number of Outside Pockets 4, Color Navy, Length 42 in, Size S, Cuff Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00686)
- RAILHEAD GEAR Multiple Flash Led Safety Light, Green (M100G-LED)
- GASCO Gas Regulator, 1.0 Lpm (71-1.0)
- QUICK DAM Flood Barrier, Polyurethane (QDWC610)
- CONDOR Men's Brown Cotton Duck Jacket size L (4KXF7)
- CONDOR Brown Cotton Duck Coat size L (3WE40)
- CONDOR Men's Brown Cotton Duck Jacket size XL (4KXF8)
- CONDOR Brown Cotton Duck Coat size XL (3WE41)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-001)
- TOUGH DUCK Sherpa Bonded Flannel Jac-Shirt, NV/GR (WS151)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- Condor Workwear and Protective Clothing