Shop All Disposable Suits & Coveralls
Condor
Collared Disposable Coveralls, 3XL, 6 PK, White, Zipper
Mfr # 30C563
Zoro # G5207885
product price: $25.39
/pk 6, $4.23/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Level of Protection Dry Particulate, Reduced Spray
- Disposable Clothing Primary Material Microporous Film Laminate
- Fits Chest Size 31-3/4 in
- Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30C563
- Zoro # G5207885
- UPC # 190735063743
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Fits Chest Size | 31-3/4 in |
Disposable Clothing Size | 3XL |
Length | 43-11/32" (Body Length) |
Named Size | 3XL |
Description
Collared Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Features Open Wrists and Ankles, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A3CH2, Industrial Glove, 11 mil Palm, Latex, Powder-Free, X-Large, 500 PK, Blue (A3CH24)
- MAGID CutMaster Knit Glove, Attached 24 Kevlar Sleeve, Made with Dupont Kevlar 1000 Cut Level 3, L (93KV24SL-L)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0352-NP_14x10)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 MEDIUM)
- CONDOR Collared Disposable Coveralls, 2XL, 6 PK, White, Zipper (30C564)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK6)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C582)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN3)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W807)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W753)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38937)
- Condor Disposable Clothing