Shop All Disposable Suits & Coveralls
Condor
Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper
Mfr # 26W762
Zoro # G5204604
original price:
$91.72
19% off
new price: $74.15
/pk 25, $2.97/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
- Color Family Whites
- Coverall Style Collared
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W762
- Zoro # G5204604
- UPC # 190735055656
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 45 1/2 in to 48 3/4 in |
Disposable Clothing Size | 2XL |
Fits Waist Size | 45.5 in to 49 in |
Length | 41-5/16" (Body Length) |
Minimum Height | 74 in |
Minimum Chest Size | 45 1/2 in |
Maximum Waist Size | 49 in |
Minimum Waist Size | 45 1/2 in |
Maximum Chest Size | 48 3/4 in |
Maximum Height | 76 1/2 in |
Height - Minimum | 74 in |
Waist Size - Maximum | 49 in |
Chest Size - Minimum | 45 1/2 in |
Height - Maximum | 76 1/2 in |
Named Size | 2XL |
Chest Size - Maximum | 48 3/4 in |
Waist Size - Minimum | 45 1/2 in |
Description
Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Beanie, Jet Black, One Size Fits All (TB0A1V9J015)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, L (602-001-L)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (6012M)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (ESDA4-Y)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W765)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W761)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W763)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W816)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN8)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W831)
- KIMTECH Sterile Cleanroom Coveralls, M, PK25 (88801)
- Condor Disposable Clothing