Shop All Disposable Suits & Coveralls
Condor
Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper
Mfr # 26W752
Zoro # G5204543
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Series Condor
- Material Polypropylene
- Fits Chest Size 39 1/2 in to 42 1/2 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 26W752
- Zoro # G5204543
- UPC # 190735055557
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 39 1/2 in to 42 1/2 in |
Disposable Clothing Size | L |
Fits Waist Size | 39.5 in to 42.5 in |
Length | 37-3/4" (Body Length) |
Minimum Chest Size | 39 1/2 in |
Maximum Height | 71 1/2 in |
Maximum Chest Size | 42 1/2 in |
Maximum Waist Size | 42 1/2 in |
Minimum Height | 69 1/2 in |
Minimum Waist Size | 39 1/2 in |
Waist Size - Maximum | 42 1/2 in |
Named Size | L |
Height - Minimum | 76 1/2 in |
Chest Size - Maximum | 42 1/2 in |
Chest Size - Minimum | 39 1/2 in |
Height - Maximum | 71 1/2 in |
Waist Size - Minimum | 39 1/2 in |
Description
Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/2 in, Chest Size - Minimum 39 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety SAR Breathing Tube, Nova1 & Nova3 (NV2021B)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-10)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458P STD RED)
- 3M High Capacity Li-Ion Battery TR-332, for Versaflo™ TR-300 PAPR (TR-332)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W753)
- CONDOR Collared Disposable Coveralls, 3XL, 25 PK, White, Polypropylene, Zipper (26W755)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- CONDOR Coverall, M, 12 PK, Yellow, Chem Basic, Storm Flap, Zipper (30LV39)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL1)
- CONDOR Collared Disposable Coveralls, 2XL, 6 PK, White, Zipper (30C564)
- KLEENGUARD Hooded Disposable Coveralls, 4Xl, 25 , White, Microporous Film Laminate, zipper (41509)
- Condor Disposable Suits & Coveralls