Shop All Disposable Suits & Coveralls
Condor
Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper
Mfr # 26W813
Zoro # G5205155
product price: $54.09
/pk 25, $2.16/ea
$54.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Fits Waist Size 55 in to 58.5 in
- Seam Style Serged
- Color Family Blues
- Cuff Styles Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W813
- Zoro # G5205155
- UPC # 190735056158
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 55 in to 58.5 in |
Disposable Clothing Size | 5XL |
Fits Chest Size | 55 in to 58 1/4 in |
Length | 47-3/4" (Body Length) |
Maximum Chest Size | 58 1/4 in |
Maximum Height | 83 1/2 in |
Maximum Waist Size | 58 1/2 in |
Minimum Waist Size | 55 in |
Minimum Chest Size | 55 in |
Minimum Height | 81 in |
Waist Size - Minimum | 55 in |
Chest Size - Maximum | 58 1/4 in |
Named Size | 5XL |
Waist Size - Maximum | 58 1/2 in |
Chest Size - Minimum | 55 in |
Height - Minimum | 81 in |
Height - Maximum | 83 1/2 in |
Description
Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 55 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Procedure Binder Red (LOSB1)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Spandex (EXO-HSY-06-XXL)
- BRADY Lockout Padlock, Nylon, 1/4" W, Grn, PK6 (CPT-GRN-25PL-KA6PK)
- BRADY Machine/Equipment Label, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (121443)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W808)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTP4)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C566)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK3)
- CONDOR Collared Disposable Coveralls, 2XL, 6 PK, White, Zipper (30C564)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C549)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH5X0025NF)
- Condor Disposable Suits & Coveralls