Shop All Disposable Suits & Coveralls
Condor
Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper
Mfr # 26W812
Zoro # G5204683
product price: $52.45
/pk 25, $2.10/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Cuff Style Open
- Series Condor
- Inseam 33 3/4 in
- Fits Waist Size 52 in to 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W812
- Zoro # G5204683
- UPC # 190735056141
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 52 in to 55 in |
Fits Chest Size | 52 in to 55 in |
Disposable Clothing Size | 4XL |
Length | 45-1/2" (Body Length) |
Minimum Height | 78 1/2 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 55 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 55 in |
Maximum Height | 81 in |
Named Size | 4XL |
Chest Size - Maximum | 55 in |
Height - Minimum | 78 1/2 in |
Chest Size - Minimum | 52 in |
Waist Size - Maximum | 55 in |
Height - Maximum | 81 in |
Waist Size - Minimum | 52 in |
Description
Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (5408S)
- ECLIPSE TOOLS Nitrile Coated Work Gloves, Medium, Size (902-620)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (48-73-8732)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W772)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W832)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL9)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W769)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W826)
- CONDOR Hooded Coverall, 3XL, 6 PK, Yellow, Chem Basic, Storm Flap, Zipper (30LU95)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- Condor Disposable Suits & Coveralls