Shop All Disposable Suits & Coveralls
Condor
Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper
Mfr # 26W811
Zoro # G5205173
product price: $51.39
/pk 25, $2.06/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Seam Style Serged
- Disposable Clothing Size 3XL
- Cuff Style Open
- Fits Waist Size 49 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W811
- Zoro # G5205173
- UPC # 190735056134
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Waist Size | 49 in to 52 in |
Fits Chest Size | 52 in to 52 in |
Length | 43-11/32" (Body Length) |
Minimum Waist Size | 49 in |
Maximum Waist Size | 52 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 49 in |
Minimum Height | 76 1/2 in |
Maximum Height | 78 1/2 in |
Waist Size - Minimum | 49 in |
Chest Size - Minimum | 49 in |
Waist Size - Maximum | 52 in |
Height - Maximum | 78 1/2 in |
Named Size | 3XL |
Chest Size - Maximum | 52 in |
Height - Minimum | 76 1/2 in |
Description
Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Blue, Universal (6615)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W808)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W806)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W807)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN9)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C566)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN3)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHXL002500)
- Condor Disposable Clothing