Shop All Disposable Suits & Coveralls
Condor
Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper
Mfr # 26W808
Zoro # G5205015
product price: $45.99
/pk 25, $1.84/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Cuff Style Open
- Fabric Weight 1.39 oz
- Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W808
- Zoro # G5205015
- UPC # 190735056103
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | L |
Fits Waist Size | 39.5 in to 42.5 in |
Fits Chest Size | 39 1/2 in to 42 1/2 in |
Length | 37-3/4" (Body Length) |
Minimum Height | 69 1/2 in |
Minimum Waist Size | 39 1/2 in |
Maximum Chest Size | 42 1/2 in |
Maximum Height | 71 1/2 in |
Maximum Waist Size | 42 1/2 in |
Minimum Chest Size | 39 1/2 in |
Chest Size - Minimum | 39 1/2 in |
Waist Size - Minimum | 39 1/2 in |
Height - Minimum | 76 1/2 in |
Chest Size - Maximum | 42 1/2 in |
Height - Maximum | 71 1/2 in |
Waist Size - Maximum | 42 1/2 in |
Named Size | L |
Description
Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/2 in, Chest Size - Minimum 39 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- EZ LINE Bucko Banners (Windshield Banners): Special Of The Week (295-SPOTW)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, XL (TM122SBUXL002500)
- 5.11 Black Big Horn Jacket size XL (48026)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W810)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W811)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W807)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W820)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W762)
- CONDOR Hooded Coverall, 3XL, 25 PK, Blue, Basic SMS, Zipper (31TU82)
- KLEENGUARD Hooded Disposable Coveralls, Xl, 25 PK, White, Microporous Film Laminate, Zipper (41506)
- Condor Disposable Clothing