Shop All Disposable Suits & Coveralls
Condor
Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper
Mfr # 26W806
Zoro # G5205033
product price: $44.65
/pk 25, $1.79/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Inseam 28 1/2 in
- Material Polypropylene
- Seam Style Serged
- Series Condor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W806
- Zoro # G5205033
- UPC # 190735056080
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 33 in to 36 in |
Fits Chest Size | 33 in to 36 in |
Disposable Clothing Size | S |
Length | 33-21/32" (Body Length) |
Minimum Height | 64 in |
Maximum Waist Size | 36 in |
Maximum Height | 67 in |
Maximum Chest Size | 36 in |
Minimum Waist Size | 33 in |
Minimum Chest Size | 33 in |
Waist Size - Minimum | 33 in |
Waist Size - Maximum | 36 in |
Chest Size - Maximum | 36 in |
Height - Minimum | 64 in |
Height - Maximum | 67 in |
Named Size | S |
Chest Size - Minimum | 33 in |
Description
Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (N485)
- 2W INTERNATIONAL Flame Retardant Rain Suit, 3X-Large, Yellow (40-SD FR 3XL)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1000-CA)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-510)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W807)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W811)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W812)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W761)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN7)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C571)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB127SWH2X002500)
- Condor Disposable Clothing