Shop All Coveralls & Overalls
Condor
Cold Strg Bib Overall, Black, Size 53x28.5
Mfr # 5CFX0
Zoro # G0151085
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material Nylon
- Fabric Weight 10 oz
- Inseam 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 5CFX0
- Zoro # G0151085
- UPC # 190735104330
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 53 in |
Fits Chest Size | 62 in |
Details
Item | Lightweight Water Resistant Cold Storage Bib Overall |
Color | Black |
Material | Nylon |
Fabric Weight | 10 oz |
Inseam | 28 1/2 in |
Closure Type | zipper |
Gender | Men's |
Lining Material | Nylon |
Number of Outside Pockets | 3 |
Hammer Loop | No |
Includes Hammer Loop | No |
Includes | Insulation and Magnetic Closures |
Description
Lightweight Water Resistant Cold Storage Bib Overall, Gender Men's, Material Nylon, Fabric Weight 10 oz, Number of Outside Pockets 3, Lining Material Nylon, Color Black, Inseam 28 1/2 in, Size XL, Includes Hammer Loop No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW000 M 050)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- PIP Hard Hat (280-HP1491RVM-09)
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene (80959)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 (1H180)
- CONDOR Coverall, Chest 48In., Navy (2KTG6)
- TRU-SPEC Flight Suit, L, 34" Inseam, Navy (2651)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- BERNE Bib, Ladies, Washed, Insulated, Med, Reg (WB515)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- Condor Coveralls & Overalls