Shop All Cold Weather Gloves
Condor
Cold Protection Gloves, Thinsulate Lining, XL
Mfr # 4TJX4
Zoro # G0059735
product price: $12.15
/pr
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Gray
- Palm Material Split Cowhide Leather
- Lining Thinsulate
- Minimum Temperature Not Rated
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4TJX4
- Zoro # G0059735
- UPC # 190735101667
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Size | XL ( 10 ) |
Length | 11-1/4" |
Glove Size | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate, Cuff Style Safety, Glove Liner Material Thinsulate, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit Refill, Box, Universal, 10" H (RSPKU-20)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86871 (86871)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L (1032-X)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 XL (127-22004)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJX3)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJW4)
- CONDOR Cold Protection Gloves, Polyester Lining, S (2XRT9)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU4)
- CONDOR Mechanics Gloves, XL, Black/Yellow, Spandex (5NGN0)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4TJW6)
- POLAR PLUS Cold Protection Gloves, Thermal Lining, L (FG-1100-L)
- Condor Cold Weather Gloves