Condor

Cold Protection Gloves, Thinsulate Lining, M


product price: $10.59
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Gold Yellow/Blue Stripes
  • Palm Material Grain Pigskin Leather
  • Lining Thinsulate
  • Minimum Temperature Not Rated
  • Cuff Style Safety
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M ( 8 )
Length 10-1/2"
Glove Size M

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate, Cuff Style Safety, Glove Liner Material Thinsulate, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.