Shop All Cold Weather Gloves
Condor
Cold Protection Gloves, Thinsulate Lining, M
Mfr # 4TJW6
Zoro # G0059744
product price: $31.99
/pr
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Yellow
- Palm Material Grain Deerskin Leather
- Lining Thinsulate
- Minimum Temperature Not Rated
- Cuff Style Shirred Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4TJW6
- Zoro # G0059744
- UPC # 190735101612
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Length | 9-1/4" |
Glove Size | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (300L09)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 10,000 (THT-56-427-10)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS-W)
- CONDOR Cold Protection Gloves, Thinsulate Lining, S (4TJW7)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJW9)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, L (4NHC5)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4NHA9)
- CONDOR Cold Protection Gloves, Thinsulate Lining, S (4NHA8)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4NHC2)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Blue L 1 pair (1789-L)
- Condor Cold Weather Gloves