Shop All Cold Weather Gloves
Condor
Cold Protection Gloves, Thinsulate Lining, L
Mfr # 4TJY3
Zoro # G0059656
product price: $10.59
/pr
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Yellow/Blue Stripes
- Palm Material Grain Pigskin Leather
- Lining Thinsulate
- Minimum Temperature Not Rated
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4TJY3
- Zoro # G0059656
- UPC # 190735101735
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Length | 10-3/4" |
Glove Size | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate, Cuff Style Safety, Glove Liner Material Thinsulate, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 3/8in - 1-1/4in, Plastic (KDD442)
- WIGWAM MILLS XL WHT DBL Cush Sock (F1140-731-XL)
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJY4)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4TJY5)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU4)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, XL (4NHC6)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4NHC1)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4NHA6)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1590XL)
- Condor Gloves & Hand Protection