Shop All Cold Weather Gloves
Condor
Cold Protection Gloves, Polyester Lining, M
Mfr # 2XRX9
Zoro # G0027711
product price: $19.69
/pr
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Red/Black
- Palm Material Synthetic Leather-Nylon
- Lining Polyester
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2XRX9
- Zoro # G0027711
- UPC # 190735062647
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Length | 9-1/2" |
Details
Item | Cold Protection Gloves |
Color | Red/Black |
Palm Material | Synthetic Leather-Nylon |
Lining | Polyester |
Minimum Temperature | Not Rated |
Closure Type | hook-and-loop |
Application | Frigid Condition |
Back Material | Stretch Nylon |
Finger Style | Full |
Cut | Gunn |
Temp. Range | To 25 Degrees F |
Stitching Material | Nylon |
Thumb Style | Wing |
Cuff | Slip-On |
Sold As | Pair |
Color Family | Red |
Description
Mechanics Gloves, Palm Material Synthetic Leather-Nylon, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 8.5 (D83883)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- ZORO SELECT Oval Shaped Mirror (OFFEYE-17)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4NHA6)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJX3)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU3)
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, S (2RA31)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJW9)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4NHC2)
- MIDWEST QUALITY GLOVES 1SZ Lined Decoy Glove (330)
- Condor Gloves & Hand Protection