Shop All Cold Weather Gloves
Condor
Cold Protection Gloves, 2XL, Black, PR
Mfr # 2AEY4
Zoro # G0055404
product price: $24.89
/pr
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Palm Material Synthetic Suede
- Lining Micro Fleece
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2AEY4
- Zoro # G0055404
- UPC # 00190735988589
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Suede |
Lining | Micro Fleece |
Minimum Temperature | Not Rated |
Back Material | Synthetic Suede |
Thumb Style | Straight |
Cuff | Fleece |
Coating Material | Polyester Knit |
Cut | Gunn |
Finger Style | Fingerless |
Closure Type | Hook and Loop |
Application | Cold Weather |
Sold As | Pair |
Color Family | Black |
Description
Mechanics Gloves, Palm Material Synthetic Suede, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. (71221)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9215-03)
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5503-2XL)
- NMC Authorized Personnel Only Glow Walk On Floor Sign, GWFS14 (GWFS14)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, L (4NHC5)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU4)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, XL (4NHC6)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4NHA7)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4TJY5)
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, XL (2RA33)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (73060-07)
- Condor Cold Weather Gloves