Shop All Coated Gloves
Condor
Coated Gloves, XS, Nylon, Nitrile, PR
Mfr # 60VY80
Zoro # G901968642
product price: $1.95
/pr
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Glove Size XS
- Color Black/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60VY80
- Zoro # G901968642
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XS ( 6 ) |
Glove Size | XS |
Glove Length | 8.25 in |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, Nylon, ANSI/ISEA Abrasion Level 3, EN 388 Rating 3131X, Standards ANSI105, EN388, Surface Resistivity Not Rated, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, S (480263)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4P (EGA4P)
- CONDOR Reading Glasses, +1.50, Clear (52RW74)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, L, PR (20GZ63)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (19K986)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY84)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, M, PR (48UP87)
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR (60VY79)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, S, PR (4NMT1)
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 9 (710129)
- Condor Coated Gloves