Shop All Coated Gloves
Condor
Coated Gloves, XS, Nylon, Nitrile, PR
Mfr # 60VY72
Zoro # G501981539
product price: $2.15
/pr
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Size XS ( 6 )
- Color Black/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60VY72
- Zoro # G501981539
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS ( 6 ) |
Glove Length | 8.25 in |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, Nylon, ANSI/ISEA Abrasion Level 3, EN 388 Rating 3131X, Standards ANSI105, EN388, Surface Resistivity Not Rated, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, 7, PR (S1DC-05-007)
- POLYCO Boot Covers, L, Yellow, PK100 (49555)
- AVENGER SAFETY FOOTWEAR Size 7 BREAKER CT, WOMENS PR (A7287-7M)
- CAIMAN TIG Welding Gloves, Deerskin Palm, M, PR (1864-4)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XS, PR (19L488)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (3BA53)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (5PE90)
- CONDOR VF, Coated Glves, Nylon, 2XS, 60WF85, PR (60WF77)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY82)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR (484T56)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, 2XL, 12PK (34-876/XXL)
- Condor Gloves & Hand Protection