Shop All Coated Gloves
Condor
Coated Gloves, Nylon Span, Nitrile, XS, PR
Mfr # 60WF86
Zoro # G903457410
product price: $3.45
/pr
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60WF86
- Zoro # G903457410
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XS ( 6 ) |
Glove Size | XS |
Glove Length | 8.25 in |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Argon Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0300-NA_10X7)
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11818-00000-20)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (VP9673L)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 2XS, PR (60WF85)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 3XL, PR (60WF92)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 2XL, PR (60WF91)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, 2XL, PR (20GZ69)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, S, PR (20GZ61)
- CONDOR VF, Coated Gloves, Nylon, 2X, 60WF91, PR (60WF83)
- RADIANS Lg Wonder Grip Nyl Palm Glove (WG310L)
- Condor Gloves & Hand Protection