Shop All Coated Gloves
Condor
Coated Gloves, Nylon Span, Nitrile, M, PR
Mfr # 60WF88
Zoro # G603457437
product price: $3.45
/pr
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60WF88
- Zoro # G603457437
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 9 in |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (477479)
- BRADY Push Button Lockout Base, 22mm, Plastc, PK5 (130823)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 2XS, PR (60WF85)
- CONDOR Coated Gloves, Nylon Span, Nitrile, L, PR (60WF89)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 3XL, PR (60WF92)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (19L448)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Green, 2XL, PR (48UN89)
- CONDOR Coated Gloves, Nylon, 3XL, PR (56JK87)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (34-874)
- Condor Gloves & Hand Protection