Shop All Coated Gloves
Condor
Coated Gloves, Nylon Span, Nitrile, 3XL, PR
Mfr # 60WF92
Zoro # G603501215
product price: $3.45
/pr
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL ( 12 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60WF92
- Zoro # G603501215
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Glove Length | 11 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Size (Numeric) | 12 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0501)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- NEVS Tag, "Hold" 6-1/4" x 2-7/8" Yellow w/Black (CS-15898)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS719 (MFS719)
- CONDOR Coated Gloves, Nylon Span, Nitrile, L, PR (60WF89)
- CONDOR Coated Gloves, Nylon Span, Nitrile, S, PR (60WF87)
- CONDOR Coated Gloves, Nylon Span, Nitrile, XS, PR (60WF86)
- CONDOR Coated Gloves, 3XL, Nylon, Nitrile, PR (60VY86)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/Gray, S, PR (19K995)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (19L487)
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR (60VY71)
- Condor Coated Gloves