Shop All Coated Gloves
Condor
Coated Gloves, Nylon Span, Nitrile, 2XL, PR
Mfr # 60WF91
Zoro # G203457431
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 60WF91
- Zoro # G203457431
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 10.5 in |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Sun Shield, Lime (2873)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- GSM GSM GWP-RDOM Walkers Digital AM FM Radio Muff (GWP-RDOM)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 11inH, 2PK (108554)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 2XS, PR (60WF85)
- CONDOR Coated Gloves, Nylon Span, Nitrile, XS, PR (60WF86)
- CONDOR Coated Gloves, Nylon Span, Nitrile, M, PR (60WF88)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (19L449)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (19L493)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48UP83)
- PIP Seamless Knits for General Duty, XS, PK12 (33-B125/XS)
- Condor Gloves & Hand Protection