Shop All Coated Gloves
Condor
Coated Gloves, Latex, XL, Gry/Blk, PR
Mfr # 20GZ48
Zoro # G9507775
product price: $3.19
/pr
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GZ48
- Zoro # G9507775
- UPC # 190735053225
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 10-1/4" |
Length | 10-1/4" |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 2, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 090)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSM216)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, S, PR (19L478)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY84)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (48UP89)
- CONDOR VF, Coated Gloves, Nylon, L, 2UUG2, PR (60NM43)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (19L493)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (48UP90)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, XL, PR (NF35F/10XL)
- Condor Coated Gloves