Shop All Coated Gloves
This Product is Discontinued
Condor
Coated Gloves, L, Blue/Natural, PR (Discontinued)
Mfr # 3HB75
Zoro # G0050985
This Product is Discontinued
Key Features
- Glove Size L
- Color Beige
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3HB75
- Zoro # G0050985
- UPC # 190735090374
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Details
Item | Coated Gloves |
Color | Beige |
Glove Coating Material | Natural Rubber Latex |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 3 |
Silicone-Free | No |
Glove Coating Finish | Crinkled |
Standards | EN388 2243 |
Glove Construction | Seamless Knit |
Insulated | No |
Resists | Abrasions, Cuts, Tear, Punctures |
Thumb Style | Wing |
Application | General Maintenance, Assembly Applications, Warehouse |
Suggested Use Environment | Dry |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Knit Material Color | Beige |
Color (Knit/Coating) | Beige |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards EN388 2243, Insulated No, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.