Shop All Coated Gloves
Condor
Coated Gloves, 3XL, Nylon, Nitrile, PR
Mfr # 60VY78
Zoro # G201981587
product price: $2.15
/pr
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Size 3XL ( 12 )
- Color Black/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60VY78
- Zoro # G201981587
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Glove Length | 11 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Size (Numeric) | 12 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, Nylon, ANSI/ISEA Abrasion Level 3, EN 388 Rating 3131X, Standards ANSI105, EN388, Surface Resistivity Not Rated, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Dark Navy, 32in. x 32in. (101626-410 32 32)
- MUCK BOOT CO Women's Mossy Oak Country DNA Arctic Sport II Tall Boot (AS2TMDNA M 090)
- SLIP-STRIP Self Adhesive, SlipStrip, 1.5x36In, PK6 (361506)
- THIN & THIRSTY Sweatband, Blue, Universal, PK100 (SBD100)
- CONDOR Coated Gloves, L, Nylon, Nitrile, PR (60VY75)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (19L483)
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue, S, PR (3RA96)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUG8)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY85)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (19L497)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, (RWG15TXL)
- Condor Coated Gloves