Shop All Coated Gloves
Condor
Coated Gloves, 2XL, Gray, Polyurethane, PR
Mfr # 30LU74
Zoro # G8564394
product price: $1.05
/pr
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Size 2XL
- Color Gray/Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30LU74
- Zoro # G8564394
- UPC # 190735064962
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 10-1/4" |
Length | 10-1/4" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 4131, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- TALON TRAX Overboots, Mens, 13, Button Tab, Blk, PVC, PR (3XE91)
- SUNBELT Carabiner-Captive Eye, Supersafe, Aluminum 9" x6" x1" (A-B1ABKH300SS)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, M, PR (19L494)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, S, PR (19K975)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, S, PR (48UP76)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48UP85)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, 2XL, 1 Pair (56JK86)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (19L485)
- RADIANS Gloves FDG Coat High Visibility Work Glove - XL PR (RWG31XL)
- Condor Coated Gloves