Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Orange, Zipper, Mesh, Non-Contr
Mfr # 786F47
Zoro # G606602322
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Back Style Mesh
- Flame-Resistant Properties Not Flame-Resistant
- Pockets 0-3
- Features Breathable Fabric; 360 Degrees Visibility
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 786F47
- Zoro # G606602322
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Reflective Stripe Width | 2 in |
Minimum Chest Size | 58 in |
Length | 29 in |
Maximum Chest Size | 62 in |
Size | 3XL |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (ESDA3-Y)
- NMC Notice All Visitors Must Register At Office Sign, NGA12P (NGA12P)
- GUARDIAN PURE SAFETY GROUP SERIES 1 HARNESS, XL-XXL, PT (37006)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (263349)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F36)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F46)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK44)
- CONDOR Safety Vest, Yellow/Green, 2XL, Snap (491T26)
- CONDOR Safety Vest, Orange/Red, L/XL (491T13)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- Condor High Visibility Clothing