Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Orange, Zipper, Mesh, Non-Contr
Mfr # 786F45
Zoro # G306602332
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- Reflective Tape Type Glass Bead
- ANSI Class 2
- Expandable No
- Reflective Stripe Main Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F45
- Zoro # G306602332
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 28 1/2 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 50 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Classic Buckle Belt, Black, 48" L, 1-1/2" W (A000550900114)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK3 (A1106KAS3GRN)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R25)
- HEALTHSMART Shoe Horn, Wht, Steel, Latex Free (640-8174-1900HS)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F48)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F39)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F40)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN06)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Solid Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN42)
- CONDOR Safety Vest, Yellow/Green, XL, Zipper (491T03)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM36)
- Condor High Visibility Clothing