Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Orange, Zipper, Mesh, Non-Contr
Mfr # 786F43
Zoro # G406602317
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- Stripe Color Silver
- Includes Microphone Tab No
- Standards ANSI/ISEA 107
- Reflective Tape Type Glass Bead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F43
- Zoro # G406602317
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 27 in |
Minimum Chest Size | 42 in |
Size | M |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, XL, 10" L, PR (MG-77-011)
- M A MATTING Complete Comfort Mat, Black 3' x 4' (494034900)
- SAFEWAZE PRO 50' Vertical Lifeline (FS700-50)
- MCR SAFETY Gloves, L, PK12 (9273HVL)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F36)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F48)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F39)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F75)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F72)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN59)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3133-SM/MD)
- Condor High Visibility Clothing