Shop All High Visibility Vests
Condor
Class 2, Orange, Hook-and-Loop, Solid, N
Mfr # 786F62
Zoro # G906430038
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Standards ANSI/ISEA 107
- Color Orange/Red
- Material Polyester
- Reflective Stripe Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F62
- Zoro # G906430038
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2XL |
Reflective Stripe Width | 2 in |
Vest Size | 2XL |
Length | 28 1/2 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Road Hustler Premium Grain Drvr Key Thmb, XL, 12PK (3200XL)
- AMERICAN LABELMARK CO LabelMaster® Z-EZ8 Flammable Gas Placard, Worded, Removable Vinyl, 25/Pack (Z-EZ8)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F60)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F68)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F50)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC6)
- GE Green Safety Vest W/Reflective Tape -2 POCKET M (GV076GM)
- Condor Workwear and Protective Clothing