Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Orange, Hook-and-Loop, Mesh, No
Mfr # 786F81
Zoro # G306458472
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Horizontal Stripe Type Single
- Number of Inside Pockets 0
- Number of Outside Pockets 0
- Features Breathable Fabric; 360 Degrees Visibility
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F81
- Zoro # G306458472
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Minimum Chest Size | 66 in |
Size | 5XL |
Length | 30 in |
Maximum Chest Size | 70 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, STRYKER Series (2310AF)
- ANSELL VF, Cut Resistant Glove, Sz 9, 5AJ12, PR (11-501VP)
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F73)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F70)
- CONDOR High-Visibility Vest, Vertical Stripe, Lime, Mesh Polyester, Hook and Loop, Universal (53YL98)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YN90)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, XL (75-3207-XL)
- Condor Workwear and Protective Clothing