Shop All High Visibility Vests
Condor
Class 2, Orange, Hook-and-Loop, Mesh, No
Mfr # 786F80
Zoro # G906430014
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Standards ANSI/ISEA 107
- Color Orange/Red
- Material Polyester
- Reflective Stripe Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F80
- Zoro # G906430014
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4XL |
Reflective Stripe Width | 2 in |
Vest Size | 4XL |
Length | 29 in |
Minimum Chest Size | 62 in |
Maximum Chest Size | 66 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 18" Chemical Resistant Gloves, PVC, L, 1 PR (22KA61)
- GVS-RPB Hood Air (17-218-22)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; White - Medium (TS1000_W_MD)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F50)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F60)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD1)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F71)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F69)
- 2W INTERNATIONAL Orange Contrast Hi-Vis Vest, Large, Class 2 (7038C-2 L)
- Condor High Visibility Clothing