Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Orange, Hook-and-Loop, Mesh, No
Mfr # 786F75
Zoro # G106602341
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- UV-Resistant Material No
- Reflective Tape Type Glass Bead
- Pockets 0-3
- Fabric Construction Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 786F75
- Zoro # G106602341
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Minimum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Length | 27 in |
Maximum Chest Size | 48 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4081-S (7))
- PIG Spill Kit Refill, Oil-Based Liquids (RFL402)
- ANSELL Electrical Gloves, Class 0, Red, Sz 12, PR (CLASS 0 R 11)
- STRIDE Ice Traction Cleat Overshoe, 13 1/2-16, PR (STRIDE50)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F67)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F70)
- CONDOR Safety Vest, Orange/Red, X-S, Hook-and-Loop (491R82)
- CONDOR U-Block Vest, Class3 Orange/Red, 3XL (53YL85)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN07)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN54)
- Condor Workwear and Protective Clothing