Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Lime, Zipper, Mesh, Non-Contras
Mfr # 786F39
Zoro # G806632204
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Reflective Stripe Border Type None
- Includes Tool Lanyard Grommets No
- Anti-Static No
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F39
- Zoro # G806632204
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 29 in |
Minimum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 62 in |
Size | 3XL |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD M/L Cooling Vest, Blue (ISO2)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Green)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F35)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F37)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F40)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F44)
- CONDOR High Visibility Vest, Yellow/Green, L (53YN95)
- CONDOR Safety Vest, Orange/Red, XL, Zipper (491R98)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, XL (65042)
- Condor Workwear and Protective Clothing