Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Lime, Hook-and-Loop, Mesh, Non-
Mfr # 786F73
Zoro # G606602339
original price:
$3.35
1% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Minimum Chest Size 66 in
- Stripe Color Silver
- Reflective Stripe Border Type None
- Flame-Resistant Properties Not Flame-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 786F73
- Zoro # G606602339
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Minimum Chest Size | 66 in |
Size | 5XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 70 in |
Length | 30 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP)
- JACKSON SAFETY Maxview Faceshield Assembly, Polycardonate Visor, Clear Uncoated Lens, Ratchet Suspension, Black (14200)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5280 L)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F66)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F67)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F81)
- CONDOR Safety Vest, Orange/Red, X-L, Hook-and-Loop (491R81)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK49)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN52)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- Condor Traffic Safety Vests and Apparel