Shop All High Visibility Vests
Condor
Class 2, Lime, Hook-and-Loop, Mesh, Non-
Mfr # 786F71
Zoro # G406430026
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Standards ANSI/ISEA 107
- Color Yellow/Green
- Material Polyester
- Reflective Stripe Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F71
- Zoro # G406430026
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3XL |
Reflective Stripe Width | 2 in |
Length | 29 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 62 in |
Vest Size | 3XL |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coat Apron, Tychem(R) SL, White, 2XL, PK25 (SL275TWH2X002500)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Blue (IN-40-207I)
- PANDUIT Thermal Transfer Label, White, Labels/Roll: 500 (C400X100APT)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F68)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F76)
- CONDOR Back Stp Vest, Unrated Orange/Red, S/M (786F31)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F62)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC6)
- GAME WORKWEAR The Workzone Vest, Black, Size Small/Medium (I-35E)
- Condor High Visibility Clothing