Shop All High Visibility Vests
Condor
Class 2, Lime, Hook-and-Loop, Mesh, Non-
Mfr # 786F69
Zoro # G506430032
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Standards ANSI/ISEA 107
- Color Yellow/Green
- Material Polyester
- Reflective Stripe Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F69
- Zoro # G506430032
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Reflective Stripe Width | 2 in |
Vest Size | XL |
Length | 28 1/2 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 54 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, S, White, PK10 (14110402)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OH01-12HA (HC-OH01-12HA)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 8 EYE AT, MENS PR (A303-9M)
- CONDOR Life Jacket, M, Col. Orange (45MP85)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F60)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F76)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F50)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F62)
- CONDOR Back Stp Vest, Unrated Orange/Red, 2XL/3 (786F33)
- PORTWEST Tampa Mesh Vest, L (US380)
- Condor High Visibility Vests