Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Lime, Hook-and-Loop, Mesh, Non-
Mfr # 786F66
Zoro # G106602327
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflective Stripe Color Silver
- Back Stripe Pattern U
- Reflective Stripe Border Type None
- Vest Back Style Mesh
- ANSI Type Type R, Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F66
- Zoro # G106602327
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Minimum Chest Size | 38 in |
Length | 26 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 42 in |
Size | S |
Description
High-Visibility Vest, ANSI Class 2, Vest Size S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 4, 6 In. H, PK10 (3020-4)
- CARHARTT T-Shirt, Heather Gray, 3XL (K87-HGY 3XL REG)
- AIR SYSTEMS INTL Street Tee 1/4 - Brass (BR4TS)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-939)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F81)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F73)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F52)
- CONDOR Back Stp Vest, Unrated Yellow/Green, S/M (786F29)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YN57)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM55)
- Condor Traffic Safety Vests and Apparel