Shop All Break Away Vests
Condor
Class 2 Breakaway, Mesh, X-back, No Pock
Mfr # 786FD9
Zoro # G506268444
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107,CSA Z96
- Fabric Construction Mesh
- Flame-Resistant Properties Not Flame-Resistant
- Breakaway Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786FD9
- Zoro # G506268444
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | 5XL |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 66 in |
Length | 30 in |
Maximum Chest Size | 70 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Slot Adaptors, For Use With Mfr. No. 10115730, 10121266, 10115821, and 10121267 Black, 2 PR (10117496)
- KLEENGUARD A40 Liquid/Particle Protection Apron, Film Laminate, Wht, 28x40, PK100 (KCC 44481)
- BERNE Hi Vis Class 2 Color Block Tee, 5XL (HVK017)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB14)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA4)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC4)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD7)
- 2W INTERNATIONAL Lime Five Point Breakaway Vest, Medium, Lime, Class 2 (B520C-2 M)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, MD (61100)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-XL/2X)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets, L (GV084GL)
- Condor Break Away Vests