Condor

Class 2 Breakaway, Mesh, X-back, No Pock


product price: $4.05
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards ANSI/ISEA 107,CSA Z96
  • Material Polyester
  • Reflective Stripe Width 2 in
  • Back Stripe Pattern X
  • Number of Outside Pockets 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Reflective Stripe Width 2 in
Vest Size M
Length 27 in
Maximum Chest Size 48 in
Minimum Chest Size 42 in

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.