Shop All High Visibility Vests
Condor
Class 2 Breakaway, Mesh, X-back, No Pock
Mfr # 786FD1
Zoro # G806430015
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107,CSA Z96
- Material Polyester
- Reflective Stripe Width 2 in
- Back Stripe Pattern X
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786FD1
- Zoro # G806430015
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 5XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 70 in |
Length | 30 in |
Minimum Chest Size | 66 in |
Vest Size | 5XL |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN XL Grain Cow, Ps Drvrs Glv-Cd, PR (1421-XL)
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- MCR SAFETY Economy Weight 14 Sleeve (9374E)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 20 dB, Blue, 1 PR (6496)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC8)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F69)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 5X-Large, Lime, Class 2 (A520C-2 5XL)
- Condor High Visibility Vests