Shop All Traffic Safety Vests and Apparel
Condor
Class 2 Breakaway, Mesh, X-back, No Pock
Mfr # 786FC7
Zoro # G906458520
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fall Protection Compatible No
- Number of Inside Pockets 0
- Length 28 1/2 in
- Includes Tool Lanyard Grommets No
- Maximum Chest Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786FC7
- Zoro # G906458520
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 1/2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 50 in |
Size | XL |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Gloves, Grain Goatskin, L, PK 12 (378GKTAL)
- CONDOR High Visibility Safety Sign, 8 in H, 18 in W, PETG, V-Shape Projection, English, 480Y86 (480Y86)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-S)
- NOTRAX 15 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0315YB)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD0)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD6)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD8)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (11K785)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN52)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM37)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, XL (8140BA)
- Condor Traffic Safety Vests and Apparel