Shop All High Visibility Vests
Condor
Class 2 Breakaway, Mesh, X-back, No Pock
Mfr # 786FC6
Zoro # G906430021
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107,CSA Z96
- Material Polyester
- Reflective Stripe Width 2 in
- Back Stripe Pattern X
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786FC6
- Zoro # G906430021
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 50 in |
Vest Size | L |
Minimum Chest Size | 46 in |
Length | 28 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Protection Plate, Polycarbonate, PK10 (04-0270-01)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M91)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (664-152)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD1)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F68)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F60)
- PORTWEST Hi-Vis Band and Brace Vest, XL (C470)
- Condor Workwear and Protective Clothing