Shop All Traffic Safety Vests and Apparel
Condor
Class 2 Breakaway, Mesh, U-block, No Poc
Mfr # 786FA9
Zoro # G506458494
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflective Stripe Border Type None
- Material Polyester
- Reflective Stripe Width 2 in
- Reflective Stripe Color Silver
- Total Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786FA9
- Zoro # G506458494
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Reflective Stripe Width | 2 in |
Length | 28 1/2 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 54 in |
Size | XL |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size L (S18711)
- NMC Danger Lp Gas Storage No Smoking Sign, D452P (D452P)
- CARHARTT Men's TK4617 M Force RlxdFit MW LS Pkt T L REG Long Sleeve Relaxed Navy (TK4617-M / 104617-I26LREG)
- BRADY Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl (1534-4)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FC0)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA1)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA2)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM67)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YP48)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F34)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, Lime (EGO20977)
- Condor High Visibility Clothing