Shop All Traffic Safety Vests and Apparel
Condor
Class 2 Breakaway, Mesh, U-block, No Poc
Mfr # 786FA5
Zoro # G806458514
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breakaway Yes
- Includes LED Lights No
- Includes Microphone Tab No
- Number of Outside Pockets 0
- Cooling No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786FA5
- Zoro # G806458514
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Minimum Chest Size | 66 in |
Reflective Stripe Width | 2 in |
Length | 30 in |
Maximum Chest Size | 70 in |
Size | 5XL |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVG1-S/XL)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP BLACK (UC18-00162)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Legend/Background Color: White/Red (DL48PR)
- SPEAKMAN Drench Shower with Face/Eyewash, Green (SE-1200)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA9)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA0)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F98)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN52)
- CONDOR Double Stripe, Class2 Orange/Red, M (53YL25)
- CONDOR Sash, Unrated Orange/Red, Universal (53YM06)
- Condor Traffic Safety Vests and Apparel