Shop All Traffic Safety Vests and Apparel
Condor
Class 2 Breakaway, Mesh, U-block, No Poc
Mfr # 786F98
Zoro # G406632192
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame-Resistant Properties Not Flame-Resistant
- Gender Unisex
- Standards ANSI/ISEA 107
- Includes LED Lights No
- Horizontal Stripe Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 786F98
- Zoro # G406632192
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Reflective Stripe Width | 2 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 42 in |
Size | S |
Length | 26 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Nordic Blaze(R) 3-in-1 Thermal Balaclava (RWL22SE)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal W/ T-strip Holder, PK10 (102714)
- MILWAUKEE TOOL Front Brim Black Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1330)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (28074 3 X 1000'L)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA5)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA7)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA1)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM77)
- CONDOR 4XL Flame Resistant High Visibility Vest, Orange (4CWD3)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L (53YK93)
- PIONEER High Visibility Vest, Polyester, Mesh, Zipper Closure, ANSI Class 2, Lime, M (V1060360U-M)
- Condor Workwear and Protective Clothing