Shop All Electrical Lockout Devices
Condor
Circuit Breaker Lockout, Red, 1-7/8" H, PK6
Mfr # 437R25
Zoro # G3919918
product price: $49.69
/pk 6, $8.28/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material ABS Plastic
- For Maximum Padlock Shackle Diameter 5/16 in
- Max. Number of Padlocks 1
- Lockout Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 437R25
- Zoro # G3919918
- UPC # 00190735989128
- Country of Origin Mexico
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Height | 1 7/8 in |
Length | 13/16 in |
Overall Width | 2.61 in |
Width | 2 39/64 in |
Overall Length | 0.81 in |
Overall Height | 1.88 in |
Padlock Shackle Max. Dia. | 5/16 in |
Dimensions (L x W x H) | 0.81 in x 2.61 in x 1.88 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 120V AC, Maximum Number of Padlocks 1, Overall Height 1.88 in, Overall Length 0.81 in, Overall Width 2.61 in, Features Tool Free, For Use With Circuit Breaker Switches, Lockout Color Red, Lockout Material ABS Plastic, Mount Type Clamp-On, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, L (S63219)
- 3M DBI-SALA Reusable Hinged Roof Anchor (2103676)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- NMC Electrical Marker, 230 Volts, Pk25 (JL22040O)
- CONDOR Circuit Breaker Lockout, Red, 1-1/16" H (437R21)
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- CONDOR Wall Switch Lockout, Clear, 4-11/64" H (437R83)
- CONDOR Circuit Breaker Lockout, 1-3/8 in. H, Red (48KV14)
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H (437R19)
- CONDOR Wall Switch Lockout, Red, 3-1/2" H, PK2 (437R84)
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- Condor Lockout Tagout